Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Simplify maintenance and minimize capital expenses with the Thermo Scientific™ AutoMITTER PRO™ Smart Multi-Variable Transmitter. Featuring a single board design that eliminates the need for separate transmitters, it is built for highly accurate volumetric rate calculations. This 3-in-1 device integrates seamlessly with Thermo Scientific™ gas flow computers to measure differential pressure, static pressure and temperature.
Product Type | Smart Multi-Variable Transmitter |
Enclosure Rating | IP65 (NEMA 4X) |
Input Power | +5.5 to +16 VDC |
Certifications/Compliance | C/US Class I, Div. 1, Groups C & D; CSA: C/US Class I, Div. 2, Groups C & D; ATEX: II 1 G Ex ia IIB T4 (-40¦ to +80¦C) |
Communication Ports | RS485, maximum serial data rate: 9600 bps; Protocol: 8-bit RTU Modbus at 9600 bps; multi-drop up to 16 units on one communications channel |
Description | Automitter Pro Smart multi-variable transmitter |
FCC Compliance | C/US Class I, Div. 1, Groups C & D; CSA: C/US Class I, Div. 2, Groups C & D; ATEX: II 1 G Ex ia IIB T4 (-40¦ to +80¦C) |
Operating Humidity Range | 0 to 95% RH, Non-condensing |
Operating Temperature Range | Standard at -40°C to +85°C; ATEX at -40°C to +80°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
10143266 | Each | Smart Multi-Variable Transmitter | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|