Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measuring Range | 0.050 to 20 mm |
Applications | Aluminum Rolling Mills |
Description | RM 210 AS Aluminum Thickness Gauge |
Measuring Gap | C-frame Air Gap Custom |
Measuring Principle | Detection of transmitted radiation |
Detector Size | Application specific from 50 to 150 mm in diameter |
Standardization Time | 5 sec. |
Repeatability | Repeatability ±0.05% of thickness or ±0.1 µm |
Source Type | X-ray Source Setpoint: 20 to 55 keV |
Unit Size | Each |
Measuring Range | 0.010 to 0.650 mm |
Applications | Aluminum Rolling Mills |
Description | RM 210 AF Aluminum Foil Thickness Gauge |
Measuring Gap | C-frame Air Gap: Custom |
Measuring Principle | Detection of transmitted radiation |
Depth (English) C-Frame Throat | Custom |
Depth (Metric) C-Frame Throat | CustomC-frame Width 200 to 400 mm (application specific) |
Detector Size | Application specific from 50 to 150 mm in diameter |
Standardization Time | 5 sec. |
Repeatability | ±0.05% of thickness or ±0.1 µm |
Source Type | X-ray Source Setpoint: 8 to 20 keV |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
10144527 | Each | RM 210 AS Aluminum Thickness Gauge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
10144550 | Each | RM 210 AF Aluminum Foil Thickness Gauge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ RM 210 AS Aluminum Thickness Gauge
Recommended for hot finishing mills, high speed cold mills, reversing cold mills, process lines
High-speed measurement data every 1ms.
Low-noise automatic gauge control output.
Alloy compensation database stores thousands of alloys, as well as multi-layer clad grades.
Strip angle compensation.
Compact sensor design for installation directly in the mill.
Real-time diagnostics.
Flexible mill computer interface developed for Serial, Ethernet, Profibus, Can-Bus, OPC, and BCD
Expandable architecture, available in a multi-gauge configuration permitting the use of two, three or four C-frames with just the computer electronics cabinet for enhanced cost effectiveness.
ACE (Automatic Correction of Energy) feature ensures permanent calibration using a minimum number of internal calibration standards.