Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.
NOT AVAILABLE IN AMERICA
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
Description | Petri dish, 90mm |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | 1 |
Height (Metric) | 15.9 mm |
Height (English) | 15.9 in. |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
Description | Petri dish, 90mm |
Material | Polystyrene |
Shape | Round |
Sterility | Non-sterile |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | 1 |
Height (Metric) | 15.9 mm |
Diameter (Metric) | 90 mm |
Unit Size | Each |
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
Description | Petri dish, 90mm |
Bottom Shape | Flat |
Material | Polystyrene |
Shape | Round |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | 3 |
Height (Metric) | 16.1 mm |
Height (English) | 16.1 in. |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
Description | Petri dish, 90mm |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | No |
Height (Metric) | 15.7 mm |
Height (English) | 15.7 in. |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
Description | Petri dish, 90mm |
Material | Polystyrene |
Shape | Round |
Sterility | Non-sterile |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | No |
Height (Metric) | 15.7 mm |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Catalog Number | Specifications | Unit Size | Height (Metric) | No. per Case | Sterility | Vent | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
101IRR also known as 101/IRR | Case of 500 | 15.9 mm | 500 | Sterile | 1 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
101R20 | Each | 15.9 mm | 500 | Non-sterile | 1 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
101VR20 | Case of 500 | 16.1 mm | 500 | Non-sterile | 3 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
101RTIRR also known as 101RT/IRR | Case of 500 | 15.7 mm | 500 | Sterile | No | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
101RTC also known as 101RT/C | Case of 500 | 15.7 mm | 500 | Non-sterile | No | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Available Vent Formats: