Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
We will continue to offer Thermo Scientific™ Matrix™ pipette tips for your pipettes, however this product is no longer being manufactured, although we will continue to provide spare parts until December 2020. After this date it may be difficult to source parts. Please contact your sales representative for availability.
Accuracy | ±0.6% |
Description | Discontinued; Regular Barrel, 2 to 125µL |
Color | Yellow |
Number of Channels | 1 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1µL |
Precision | 0.2 |
Unit Size | - |
Accuracy | ±0.6% |
Description | Discontinued; Short Barrel, 5 to 25µL |
Color | Blue |
Number of Channels | 1 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 5 to 25 μL |
Increments | 0.5µL |
Precision | 0.15 |
Unit Size | - |
Accuracy | ±0.5% |
Description | Discontinued; Short Barrel, 15 to 1250µL |
Color | Green |
Number of Channels | 1 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1.0µL |
Precision | 0.13 |
Unit Size | - |
Accuracy | ±0.6% |
Description | Discontinued; Regular Barrel, 5 to 250µL |
Color | Blue |
Number of Channels | 1 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 5 to 250 μL |
Increments | 0.5µL |
Precision | 0.15 |
Unit Size | - |
Accuracy | ±0.5% |
Description | Discontinued; Regular Barrel, 15 to 1250µL |
Color | Green |
Number of Channels | 1 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1.0µL |
Precision | 0.13 |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1021TS also known as 1021 | - | Discontinued; Regular Barrel, 2 to 125µL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1022 | - | Discontinued; Short Barrel, 5 to 25µL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1024TS also known as 1024 | - | Discontinued; Short Barrel, 15 to 1250µL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1122 | - | Discontinued; Regular Barrel, 5 to 250µL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1124 | - | Discontinued; Regular Barrel, 15 to 1250µL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|