N-Allylaniline, 95%, Thermo Scientific Chemicals
N-Allylaniline, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

N-Allylaniline, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
100 g
Catalog number 102870250
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
166.00 
Save 24.35 (15%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
166.00 
Save 24.35 (15%)
Add to cart
N-Allylaniline, 95%, Thermo Scientific Chemicals
Catalog number102870250
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
166.00 
Save 24.35 (15%)
-
Add to cart
Chemical Identifiers
CAS589-09-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.5620 to 1.5660 (20°C, 589 nm)
Appearance (Color)Clear yellow to orange to brown
Titration with HClO4>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only