Benzil, 99+%, Thermo Scientific Chemicals
Benzil, 99+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzil, 99+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
2.5 kg
Packaging:
Plastic bottle
Catalog number 105415000
Price (USD)/ Each
73.65
Online exclusive
86.20 
Save 12.55 (15%)
-
Add to cart
Quantity:
500 g
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
73.65
Online exclusive
86.20 
Save 12.55 (15%)
Add to cart
Benzil, 99+%, Thermo Scientific Chemicals
Catalog number105415000
Price (USD)/ Each
73.65
Online exclusive
86.20 
Save 12.55 (15%)
-
Add to cart
Chemical Identifiers
CAS134-81-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder or crystals
Melting point93°C to 97°C
Appearance (Color)Yellow
Infrared spectrumConforms
GC>=99.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only