Bromobenzene, 99%, pure, Thermo Scientific Chemicals
Bromobenzene, 99%, pure, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Bromobenzene, 99%, pure, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 L
2.5 L
Packaging:
View all
Plastic Drum
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 106680100
Price (USD)/ Each
549.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
647.00 
Save 97.35 (15%)
-
Add to cart
Quantity:
10 L
Packaging:
Plastic Drum
Request bulk or custom format
Price (USD)/ Each
549.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
647.00 
Save 97.35 (15%)
Add to cart
Bromobenzene, 99%, pure, Thermo Scientific Chemicals
Catalog number106680100
Price (USD)/ Each
549.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
647.00 
Save 97.35 (15%)
-
Add to cart
Chemical Identifiers
CAS108-86-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Refractive index1.5580 to 1.5600 (20°C, 589 nm)
Infrared spectrumConforms
Appearance (Color)Clear colorless to light yellow
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only