n-Butyric acid, +99%, Thermo Scientific Chemicals
n-Butyric acid, +99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

n-Butyric acid, +99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 L
100 mL
1 L
10 L
Packaging:
View all
Glass bottle
Catalog number 108110025
Price (USD)/ Each
131.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
155.00 
Save 23.35 (15%)
-
Add to cart
Quantity:
2.5 L
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
131.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
155.00 
Save 23.35 (15%)
Add to cart
n-Butyric acid, +99%, Thermo Scientific Chemicals
Catalog number108110025
Price (USD)/ Each
131.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
155.00 
Save 23.35 (15%)
-
Add to cart
Chemical Identifiers
CAS107-92-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Clear liquid
Water=<0.1 % (K.F.)
Color scale=<15 APHA
GC>=99.0 %
GC=<0.2 % Isobutyric acid
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only