Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
Description | 10 oz.; Natural |
Diameter (Metric) Inner | 62 mm |
Color | Natural |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 296 mL |
No. per Case | 100 |
Volume (English) | 10 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 113 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Polypropylene Container |
Unit Size | Case of 100 |
Description | 1.5 oz.; Lock seal; Natural |
Diameter (Metric) Inner | 28 mm |
Color | Clear |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 45 mL |
No. per Case | 600 |
Volume (English) | 1.5 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 84 mm |
Type | Polypropylene Container |
Unit Size | Case of 600 |
Description | 4 oz.; High profile; Natural |
Diameter (Metric) Inner | 43 mm |
Color | Natural |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 118 mL |
No. per Case | 250 |
Style | High Profile |
Volume (English) | 4 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 90 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Polypropylene Container |
Unit Size | Case of 250 |
Description | 4 oz.; Low profile; Natural |
Diameter (Metric) Inner | 63mm |
Color | Natural |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 118 mL |
No. per Case | 250 |
Style | Low profile |
Volume (English) | 4 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 50 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Polypropylene Container |
Unit Size | Case of 250 |
Description | 4 oz.; Low profile; Black |
Diameter (Metric) Inner | 63 mm |
Color | Natural |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 118 mL |
No. per Case | 250 |
Style | Low profile |
Volume (English) | 4 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 50 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Polypropylene Container |
Unit Size | Each |
Description | 8 oz.; Natural |
Diameter (Metric) Inner | 75 mm |
Color | Natural |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 236 mL |
No. per Case | 140 |
Volume (English) | 8 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 75 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Polypropylene Container |
Unit Size | Case of 140 |
Description | 10 oz.; White |
Diameter (Metric) Inner | 62 mm |
Color | White |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 296 mL |
No. per Case | 100 |
Volume (English) | 10 oz. |
Closure Type | Lock Seal, Flip Top |
Height (Metric) | 113 mm |
Type | Polypropylene Container |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (English) | Material | Color | Diameter (Metric) Inner | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
10LSCL | Case of 100 | 10 oz. | Polypropylene | Natural | 62 mm | 64.00 Online price 79.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
02LS | Case of 600 | 1.5 oz. | Polypropylene | Clear | 28 mm | 285.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
04HPLS | Case of 250 | 4 oz. | Polypropylene | Natural | 43 mm | 77.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
04LPLS | Case of 250 | 4 oz. | Polypropylene | Natural | 63mm | 117.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
04LPLSBLACK | Each | 4 oz. | Polypropylene | Natural | 63 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
08LS | Case of 140 | 8 oz. | Polypropylene | Natural | 75 mm | 69.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
10LSWHITE | Each | 10 oz. | Polypropylene | White | 62 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal are ideal for collecting, transporting and storing a wide range of liquids and solids.
Recommended for:
Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage