Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Water Sampler |
Material | HDPE |
Description | Storm Water Sampler 1L HDPE |
Closure Material | Polypropylene |
Capacity (English) | 33.8 oz. |
Capacity (Metric) | 1 L |
Closure Size | 63 mm |
Certifications/Compliance | Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
Quantity | 1/Pk., 4/Cs. |
Unit Size | Case of 4 |
Product Type | Water Sampler |
Material | Glass |
Description | Storm Water Sampler for Oil & Grease 1L |
Closure Material | PTFE |
Capacity (English) | 33.8 oz. |
Capacity (Metric) | 1 L |
Closure Size | 89 mm |
Certifications/Compliance | Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
Quantity | 1/Pk., 4/Cs. |
Unit Size | Case of 4 |
Product Type | Mounting Kit |
Description | Storm Water Sampler Mount Kit |
Tube Material | Polyethylene |
Certifications/Compliance | Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1100-1000 | Case of 4 | Storm Water Sampler 1L HDPE | Price: 238.00 Online price: 224.91 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1120-1000 | Case of 4 | Storm Water Sampler for Oil & Grease 1L | Price: 299.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1160-1000 | Each | Storm Water Sampler Mount Kit | Price: 97.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|