Coronene, 95%, Thermo Scientific Chemicals
Coronene, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Coronene, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 mg
100 mg
Packaging:
Glass bottle
Catalog number 110515000
Price (USD)/ Each
212.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
250.00 
Save 37.35 (15%)
-
Add to cart
Quantity:
500 mg
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
212.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
250.00 
Save 37.35 (15%)
Add to cart
Coronene, 95%, Thermo Scientific Chemicals
Catalog number110515000
Price (USD)/ Each
212.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
250.00 
Save 37.35 (15%)
-
Add to cart
Chemical Identifiers
CAS191-07-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Appearance (Color)Yellow to green
HPLC>=94 %
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only