1x1 image pixel for data collection
HT Supplement (100X)
HT Supplement (100X)
Gibco™

HT Supplement (100X)

Gibco HT Supplement is a liquid mixture of sodium hypoxanthine (10 mM) and thymidine (1.6 mM). HT-supplemented medium is suitableRead more
Have Questions?
Catalog NumberQuantity
1106703050 mL
Catalog number 11067030
Price (USD)
53.65
Online Exclusive
58.25
Save 4.60 (8%)
Each
In stock
Add to cart
Quantity:
50 mL
Price (USD)
53.65
Online Exclusive
58.25
Save 4.60 (8%)
Each
Add to cart
Gibco HT Supplement is a liquid mixture of sodium hypoxanthine (10 mM) and thymidine (1.6 mM). HT-supplemented medium is suitable for post-selection rescue to overcome the effects of residual intracellular aminopterin. Once the de novo biosynthesis pathway for nucleosides has been reestablished, HT supplementation can be discontinued.

cGMP Manufacturing and Quality System
For supply chain continuity, we manufacture Gibco HT Supplement (100X) at two separate facilities located in Grand Island, NY and Scotland, UK. Both sites are compliant with cGMP manufacturing requirements and are certified to ISO 13485 and are certified to the ISO 13485 standard.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Concentration100 X
Quantity50 mL
Shelf Life18 Months
Shipping ConditionRoom Temperature
FormLiquid
Product TypeHT Supplement
SterilitySterile-filtered
Unit SizeEach
Contents & Storage
Storage conditions: 2°C to 8°C
Shipping conditions: Room temperature
Shelf life: 18 months from date of manufacture

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link