Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.
Diameter (English) Outer | 18 in. |
Diameter (Metric) Outer | 46 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 30 gal. |
Capacity (Metric) | 113 L |
Height (English) | 30 in. |
Height (Metric) | 76 cm |
Unit Size | Each |
Diameter (English) Outer | 11 in. |
Diameter (Metric) Outer | 28 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 5 gal. |
Capacity (Metric) | 19 L |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 12 in. |
Diameter (Metric) Outer | 30 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 7.5 gal. |
Capacity (Metric) | 28 L |
Height (English) | 18 in. |
Height (Metric) | 46 cm |
Unit Size | Each |
Diameter (English) Outer | 13 in. |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 10 gal. |
Capacity (Metric) | 38 L |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Unit Size | Each |
Diameter (English) Outer | 13 in. |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 15 gal. |
Capacity (Metric) | 57 L |
Height (English) | 27 in. |
Height (Metric) | 69 cm |
Unit Size | Each |
Diameter (English) Outer | 22 in. |
Diameter (Metric) Outer | 56 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 55 gal. |
Capacity (Metric) | 208 L |
Height (English) | 36 in. |
Height (Metric) | 91 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 24 in. |
Diameter (Metric) Outer | 61 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 80 gal. |
Capacity (Metric) | 303 L |
Height (English) | 48 in. |
Height (Metric) | 122 cm |
Unit Size | Each |
Diameter (English) Outer | 28 in. |
Diameter (Metric) Outer | 71 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 100 gal. |
Capacity (Metric) | 378 L |
Height (English) | 44 in. |
Height (Metric) | 112 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 31 in. |
Diameter (Metric) Outer | 79 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 150 gal. |
Capacity (Metric) | 568 L |
Height (English) | 49 in. |
Height (Metric) | 124 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 36 in. |
Diameter (Metric) Outer | 91 cm |
Type | Tank with Cover |
Material | LLDPE |
Capacity (English) | 200 gal. |
Capacity (Metric) | 757 L |
Height (English) | 51 in. |
Height (Metric) | 130 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
11100-0030 | Each | 113 L | 442.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0005 | Each | 19 L | 229.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0007 | Each | 28 L | 324.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0010 | Each | 38 L | 306.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0015 | Each | 57 L | 340.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0055 | Each | 208 L | 638.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0080 | Each | 303 L | 1,116.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0100 | Each | 378 L | 1,098.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0150 | Each | 568 L | 1,458.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11100-0200 | Each | 757 L | 1,614.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|