Cyclohexene oxide, 98%, Thermo Scientific Chemicals
Cyclohexene oxide, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Cyclohexene oxide, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 mL
500 mL
Packaging:
Glass bottle
Catalog number 111211000
Price (USD)/ Each
23.00
-
Add to cart
Quantity:
100 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
23.00
Add to cart
Cyclohexene oxide, 98%, Thermo Scientific Chemicals
Catalog number111211000
Price (USD)/ Each
23.00
-
Add to cart
Chemical Identifiers
CAS286-20-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.4500 to 1.4540 (20°C, 589 nm)
GC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only