Cyclohexylmethyl bromide, 96%, Thermo Scientific Chemicals
Cyclohexylmethyl bromide, 96%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Cyclohexylmethyl bromide, 96%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 111350050
Price (USD)/ Each
23.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
27.70 
Save 4.05 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
23.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
27.70 
Save 4.05 (15%)
Add to cart
Cyclohexylmethyl bromide, 96%, Thermo Scientific Chemicals
Catalog number111350050
Price (USD)/ Each
23.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
27.70 
Save 4.05 (15%)
-
Add to cart
Chemical Identifiers
CAS2550-36-9
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Appearance (Color)Clear light yellow
Refractive index1.4910 to 1.4930 (20°C, 589 nm)
Appearance (Form)Liquid
GC>=95 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only