2-Cyclopentenone, 98%, Thermo Scientific Chemicals
2-Cyclopentenone, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Cyclopentenone, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
5 g
25 g
Packaging:
Glass bottle
Catalog number 111571000
Price (USD)/ Each
596.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
702.00 
Save 105.35 (15%)
-
Add to cart
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
596.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
702.00 
Save 105.35 (15%)
Add to cart
2-Cyclopentenone, 98%, Thermo Scientific Chemicals
Catalog number111571000
Price (USD)/ Each
596.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
702.00 
Save 105.35 (15%)
-
Add to cart
Chemical Identifiers
CAS930-30-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Appearance (Color)Clear colorless to yellow
Infrared spectrumConforms
Refractive index1.4795 to 1.4835 (20°C, 589 nm)
GC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only