Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Diameter (English) Outer | 12 in. |
Diameter (Metric) Outer | 30.5 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 7.5 gal. |
Capacity (Metric) | 28 L |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
Unit Size | Each |
Diameter (English) Outer | 11 in. |
Diameter (Metric) Outer | 27.9 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 5 gal. |
Capacity (Metric) | 19 L |
Height (English) | 15 in. |
Height (Metric) | 38.1 cm |
Unit Size | Each |
Diameter (English) Outer | 13 in. |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 10 gal. |
Capacity (Metric) | 38 L |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Unit Size | Each |
Diameter (English) Outer | 13 in. |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 15 gal. |
Capacity (Metric) | 56.8 L |
Height (English) | 27 in. |
Height (Metric) | 69 cm |
Unit Size | Each |
Diameter (English) Outer | 18 in. |
Diameter (Metric) Outer | 45.7 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 30 gal. |
Capacity (Metric) | 114 L |
Height (English) | 30 in. |
Height (Metric) | 76.2 cm |
Unit Size | Each |
Diameter (English) Outer | 22 in. |
Diameter (Metric) Outer | 55.9 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 55 gal. |
Capacity (Metric) | 208 L |
Height (English) | 36 in. |
Height (Metric) | 91.4 cm |
Unit Size | Each |
Diameter (English) Outer | 28 in. |
Diameter (Metric) Outer | 71 cm |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 100 gal. |
Capacity (Metric) | 378 L |
Height (English) | 44 in. |
Height (Metric) | 112 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
11200-0007 | Each | 28 L | 480.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0005 | Each | 19 L | 342.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0010 | Each | 38 L | 489.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0015 | Each | 56.8 L | 534.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0030 | Each | 114 L | 690.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0055 | Each | 208 L | 1,104.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11200-0100 | Each | 378 L | 1,846.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|