F-G1 Fixed-Angle Rotor
F-G1 Fixed-Angle Rotor
Thermo Scientific™

F-G1 Fixed-Angle Rotor

Combine the Thermo Scientific™ F-G1 Fixed-Angle Rotor with the Thermo Scientific™ CL10 centrifuge.
Have Questions?
Catalog number 11210018
Price (USD)/ Each
-
Request A Quote
For Use With (Equipment):
Thermo Scientific CL 10 Centrifuges
Capacity:
6 x 50 mL
Max. Speed:
5,000 rpm
Max. RCF:
3,661 x g
Combine the Thermo Scientific™ F-G1 Fixed-Angle Rotor with the Thermo Scientific™ CL10 centrifuge.
Specifications
DescriptionF-G1 Fixed-Angle Rotor
TypeFixed Angle Rotor
Capacity6 x 50 mL
Max. RCF3,661 x g
Max. Speed5,000 rpm
Max. Tube Length106 mm
Max. Tube Diameter28.5 mm
For Use With (Equipment)Thermo Scientific CL 10 Centrifuges
AngleFixed
Unit SizeEach