Informational:This product has been discontinued and is no longer available for purchase.
Thermo Scientific™

STD5000 and STD6000 Current-to-Pressure (I/P) Transducers

Catalog number: 115052
Have Questions?
Thermo Scientific™

STD5000 and STD6000 Current-to-Pressure (I/P) Transducers

Catalog number: 115052
Have Questions?
This product has been discontinued however we continue to provide services and support for this product.
 
Catalog Number
115052
Unit Size
Each
Environmental Rating
IP65 (NEMA 4X)
Price (USD)
Full specifications
Environmental RatingIP65 (NEMA 4X)
Air Consumption0.04 SCFM steady state average (0.06 SCFM maximum)
Certifications/ComplianceCE marked, ATEX, CSA/US
ConnectionsSupply port; 0.25 in. NPTF (1X); Pneumatic Output Port: 0.25 in. NPTF (2X); Electrical: 0.5 in. NPTF conduit (2X); terminals 12 to 22 AWG wire
Deadband0.02% of span
DescriptionSTD5000 and STD6000 Current-to-Pressure (I/P) Transducers
Enclosure MaterialCast Aluminum with Powder-coated Epoxy
Failure ModeMechanically direct (i.e., if the input current drops below 3.7mA DC, the output will drop to 1 to 2psig regardless of direct or reverse mode selection)
Frequency Response-3 dB at 5 Hz (per ISA-S26.4.3.1 Configuration A)
Loop Load3.8 VDC + 5 ohm (19 5ohm load at 20 mA)
Operating ModesField selectable direct, reverse and/or split range; see notes in model number description
OutputsStandard: 4.0 SCFM (supply and exhaust characteristics are balanced to within ±10%); High Pressure: 4 to 8 SCFM possible (dependent on air supply and tubing size)
Repeatability0.05% of span
Stability0.5% of span/6 months
Vibration Effect<0.25% from 1 to 200Hz/1g
Weight (English)2.5 lb.
Weight (Metric)1.13 kg
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeEnvironmental RatingPrice (USD)
115052Full specifications
EachIP65 (NEMA 4X)Request A Quote
Environmental RatingIP65 (NEMA 4X)
Air Consumption0.04 SCFM steady state average (0.06 SCFM maximum)
Certifications/ComplianceCE marked, ATEX, CSA/US
ConnectionsSupply port; 0.25 in. NPTF (1X); Pneumatic Output Port: 0.25 in. NPTF (2X); Electrical: 0.5 in. NPTF conduit (2X); terminals 12 to 22 AWG wire
Deadband0.02% of span
DescriptionSTD5000 and STD6000 Current-to-Pressure (I/P) Transducers
Enclosure MaterialCast Aluminum with Powder-coated Epoxy
Failure ModeMechanically direct (i.e., if the input current drops below 3.7mA DC, the output will drop to 1 to 2psig regardless of direct or reverse mode selection)
Frequency Response-3 dB at 5 Hz (per ISA-S26.4.3.1 Configuration A)
Loop Load3.8 VDC + 5 ohm (19 5ohm load at 20 mA)
Operating ModesField selectable direct, reverse and/or split range; see notes in model number description
OutputsStandard: 4.0 SCFM (supply and exhaust characteristics are balanced to within ±10%); High Pressure: 4 to 8 SCFM possible (dependent on air supply and tubing size)
Repeatability0.05% of span
Stability0.5% of span/6 months
Vibration Effect<0.25% from 1 to 200Hz/1g
Weight (English)2.5 lb.
Weight (Metric)1.13 kg
Unit SizeEach
Showing 1 of 1
This product has been discontinued however we continue to provide services and support for this product.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text