1,4-Dimethoxybenzene, 99+%, Thermo Scientific Chemicals
1,4-Dimethoxybenzene, 99+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1,4-Dimethoxybenzene, 99+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
1 kg
Packaging:
Glass bottle
Catalog number 115415000
Price (USD)/ Each
68.65
Online exclusive
75.80 
Save 7.15 (9%)
-
Add to cart
Quantity:
500 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
68.65
Online exclusive
75.80 
Save 7.15 (9%)
Add to cart
1,4-Dimethoxybenzene, 99+%, Thermo Scientific Chemicals
Catalog number115415000
Price (USD)/ Each
68.65
Online exclusive
75.80 
Save 7.15 (9%)
-
Add to cart
Chemical Identifiers
CAS150-78-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white to grey
Appearance (Form)Crystals of flakes
Melting point54°C to 58°C
Infrared spectrumConforms
GC>=99.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only