2,3-Dimethoxybenzoic acid, 99%, Thermo Scientific Chemicals
2,3-Dimethoxybenzoic acid, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2,3-Dimethoxybenzoic acid, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
100 g
Packaging:
View all
Glass bottle
Catalog number 115420250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS1521-38-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Light beige
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Melting point121°C to 124°C
Titration with NaOH>=98.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only