5,5-Dimethylhydantoin, 97%, Thermo Scientific Chemicals
5,5-Dimethylhydantoin, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5,5-Dimethylhydantoin, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
250 g
5 kg
Packaging:
View all
Plastic bottle
Catalog number 116310010
Price (USD)/ Each
-
Quantity:
1 kg
Packaging:
Plastic bottle
Request bulk or custom format
Chemical Identifiers
CAS77-71-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to almost white
Infrared spectrumConforms
Loss on drying=<0.5 % (60°C, 2 h, 1 mmHg)
Appearance (Form)Crystalline powder or crystals
Melting point175°C to 180°C
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only