Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Spin samples at 65,000rpm using the exceptional Thermo Scientific™ TV-1665 Vertical Rotor.
Description | TV-1665 Vertical Rotor |
Material | Titanium |
Type | Vertical Rotor |
Capacity | 16 x 6 mL |
Max. RCF | 414,357 x g |
Max. Speed | 65,000 rpm |
Radius (Metric) | 87.8 mm |
Radius (Metric) Min. | 74.6 mm |
K Factor | 9.8 |
Max. Tube Length | 66 mm |
Max. Tube Diameter | 13 mm |
Net Weight | 19.9 lb. (9.07 kg) |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ WX ultraCentrifuges |
Angle | 0° |
Avg. RCF | 383,209 x g |
Min. RCF | 352,062 x g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
11672 | Each | Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 16 x 6 mL | 65,000 rpm | 414,357 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Compatible with:
Thermo Scientific Sorvall WX 80, 90, 100 Ultra Series Floor Model Centrifuge
Recommended for:
Ideal for gradient applications.