Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | T-890 Fixed Angle Rotor |
Material | Titanium |
Type | Fixed Angle Rotor |
Capacity | 8 x 12.5 mL |
Max. RCF | 692,149 x g |
Max. Speed | 90,000 rpm |
Radius (Metric) | 76.5 mm |
Radius (Metric) Min. | 34.2 mm |
K Factor | 25.1 |
Max. Tube Length | 80 mm |
Max. Tube Diameter | 16 mm |
Net Weight | 9.9 lb. (4.5 kg) |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ WX ultraCentrifuges |
Angle | 25° |
Avg. RCF | 500,790 x g |
Min. RCF | 309,431 x g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
11690 | Each | Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 12.5 mL | 90,000 rpm | 692,149 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Oder Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replace (03919), Extra Plugs and Caps (03999), Tool Kit for Multipiece Sealing Assembly (52609) separately. Contact your Sales Representative for information.
Includes:
Rotor stand, Vacuum grease, Lubricant, Extra overspeed decal, Rotor cover, Rotor cover O-ring (two extra), Rotor cover locking nut, Locking nut O-ring, Rotor cover tool, Ultraspeed rotor log book, Instruction manual
Recommended for:
Protein and virus isolation.