Diphenyliodonium chloride, 97%, Thermo Scientific Chemicals
Diphenyliodonium chloride, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Diphenyliodonium chloride, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
50 g
10 g
Packaging:
Glass bottle
Catalog number 117330500
Price (USD)/ Each
-
Quantity:
50 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS1483-72-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to cream to yellow
Titration Argentometric>=96.0 %
Infrared spectrumConforms
Appearance (Form)Powder
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only