5,5'-Dithiobis-(2-nitrobenzoic acid), 99%, Thermo Scientific Chemicals
5,5'-Dithiobis-(2-nitrobenzoic acid), 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5,5'-Dithiobis-(2-nitrobenzoic acid), 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
25 g
Packaging:
View all
Glass bottle
Catalog number 117540010
Price (USD)/ Each
-
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS69-78-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Melting point240°C to 245°C
Titration with NaOH>=98.5 %
Loss on drying=<0.5 %
Appearance (Color)Off-white to yellow
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only