Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Measuring Range | Source Type |
---|---|---|
117628 | 0.1 to 6.0 mm | 1 x Am 241 (37GBq or 111GBq) |
115063 | 0.1 to 5.0 mm (RM 100), 0.1 to 6.5 mm (RM 110) | Am-241 up to 111 GBq (RM 100), X-ray up to 80 kV (RM 110) |
10144030 | 0.1 to 25 mm | X-ray, typically 55 to 120 kV (kV customized to suit the application) |
13812 | 0.1 to 6.0 mm | 3 x Am 241 (37GBq or 111GBq) |
LASERTX | 1 to 15 mm | Laser |
The Thermo Scientific™ product line of noncontact thickness measurement gauges for cold rolling and process lines consists of:
Thermo Scientific Laser TX Optical Thickness Gauge
Thermo Scientific RM 100 PL / RM 110 PL Strip Thickness Gauge
Thermo Scientific RM 200 PL and RM 200 CM Strip Thickness Gauge
Thermo Scientific RM 302 ES Simultaneous Triple Spot Thickness Gauge
Thermo Scientific RM 210 CM Strip Thickness Gauge
The Thermo Scientific RM319 edge profile gauge has been discontinued. Service and spare parts for these products will continue until the end of 2023. If you have any service needs, please contact service using the link above.
Recommended for
Cold rolling mills
Reversing rolling mills (dual configuration)
Tension levelers
Pickling, annealing, shearing and inspection lines
Slitting lines
Cut-to-length shearing lines
Entry or exit gauge for coating lines
High-performance processing lines
Tandem mills
Entry or exit of galvanizing lines
Optimize Your Process with the Right System
Do you know how to choose a metals thickness or coating weight gauging system that will work best for your application? Download the free eBook, A Practical Guide to Metals Gauging Systems.
Download eBook
Share catalog number, name or link