Dodecylamine, 98%, Thermo Scientific Chemicals
Dodecylamine, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Dodecylamine, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
1 kg
Packaging:
Glass bottle
Catalog number 117665000
Price (USD)/ Each
61.65
Online exclusive
68.30 
Save 6.65 (10%)
-
Add to cart
Quantity:
500 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
61.65
Online exclusive
68.30 
Save 6.65 (10%)
Add to cart
Dodecylamine, 98%, Thermo Scientific Chemicals
Catalog number117665000
Price (USD)/ Each
61.65
Online exclusive
68.30 
Save 6.65 (10%)
-
Add to cart
Chemical Identifiers
CAS124-22-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Appearance (Form)Low melting crystalline solid
Melting point27°C to 31°C
GC>=97.5 % (Alkyl chain distribution C12)
Titration with HClO4>=97.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only