Discover the future of Gibco Media selection with our upcoming updated experience. View details >
Gibco™
Kanamycin Sulfate
Kanamycin Sulfate is a water-soluble antibiotic originally purified from the bacterium Streptomyces kanamyceticus. Kanamycin acts by binding to the 30SRead more
Have Questions?
Change view
Catalog Number
Form
Quantity
11815032
Powder
25 g
15160054
Liquid
100 mL
11815024
Powder
5 g
3 Options
Catalog number 11815032
Price (USD)/ 25 g
247.65
Online exclusive
262.00
Save 14.35 (5%)
-
Add to cart
Form:
Powder
Quantity:
25 g
Price (USD)/ 25 g
247.65
Online exclusive
262.00
Save 14.35 (5%)
Add to cart
Kanamycin Sulfate
Catalog number11815032
Price (USD)/ 25 g
247.65
Online exclusive
262.00
Save 14.35 (5%)
-
Add to cart
Kanamycin Sulfate is a water-soluble antibiotic originally purified from the bacterium Streptomyces kanamyceticus. Kanamycin acts by binding to the 30S subunit of the bacterial ribosome and inhibiting protein synthesis in susceptible bacteria. Gibco™ Kanamycin is effective against a wide variety of gram-negative and some gram-positive bacteria, and is used for the prevention of bacterial contamination of cell cultures. We offer a variety of antibiotics and antimycotics for cell culture applications.
Product Use For Research Use Only: Not intended for animal or human diagnostic or therapeutic use.
Dual-Site cGMP Manufacturing For supply chain continuity, we manufacture Gibco™ Kanamycin at two separate facilities located in Grand Island, NY and Scotland, UK. Both sites are compliant with cGMP manufacturing requirements, are certified to ISO 13485, and are registered with the FDA as medical device manufacturers.
For Research Use Only. Not for use in diagnostic procedures.