Ethyl propiolate, 99%, Thermo Scientific Chemicals
Ethyl propiolate, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ethyl propiolate, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 118900050
Price (USD)/ Each
45.65
Online exclusive
50.90 
Save 5.25 (10%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
45.65
Online exclusive
50.90 
Save 5.25 (10%)
Add to cart
Ethyl propiolate, 99%, Thermo Scientific Chemicals
Catalog number118900050
Price (USD)/ Each
45.65
Online exclusive
50.90 
Save 5.25 (10%)
-
Add to cart
Chemical Identifiers
CAS623-47-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Refractive index1.4110 to 1.4130 (20°C, 589 nm)
GC>=98.5 %
Appearance (Color)Clear colorless to light yellow
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only