3-Fluorobenzoic acid, 99%, Thermo Scientific Chemicals
3-Fluorobenzoic acid, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Fluorobenzoic acid, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
5 g
25 g
Packaging:
Glass bottle
Catalog number 119371000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS455-38-9
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
GC>=98.5 %
Appearance (Form)Powder
Titration with TBAH>=98.5 %
Appearance (Color)White to light yellow
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only