Search by lot number or partial lot number
Choose the material that best suits your needs with Thermo Scientific™ Samco™ 12 × 17mm Disposable Culture Tubes (DCTs), available in clarified polypropylene for strength and resistance, or polystyrene for superior clarity. Designed for most laboratory applications, these plastic tubes are chemical free and biologically inert. Each tube is precision molded and manufactured from premium grade materials. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance. All sterile tubes are gamma-irradiated and ready to use.
Description | Tubes only, packed in one direction, boxed |
Color | Natural |
Length (Metric) | 75 mm |
Material | Polypropylene |
No. per Case | 1000 |
Sterility | Non-sterile |
Bulk Pack | Yes |
Shape | Square |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
12-010 | Case of 1000 | 402.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|