Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Natural translucent |
Description | Griffin Low-Form Beaker Variety Pk. |
Capacity (Metric) | 50 mL, 100 mL, 150 mL, 250 mL, 400 mL, 600 mL, and 1000 mL |
Material | PPCO |
Quantity | 1/Cs. |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056, 21 CFR Part 177.15 |
Scale | mL |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1201-1234 | Each | 50 mL, 100 mL, 150 mL, 250 mL, 400 mL, 600 mL, and 1000 mL | 71.65 Online price 80.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|