Nalgene™ PMP Griffin Low-Form Plastic Beakers
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Nalgene™ PMP Griffin Low-Form Plastic Beakers
Thermo Scientific™

Nalgene™ PMP Griffin Low-Form Plastic Beakers

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
1203-0600600 mLCase of 12
1203-0030PK
also known as 1203-0030
30 mLPack of 12
1203-005050 mLCase of 36
1203-0050PK
also known as 1203-0050
50 mLPack of 12
1203-0100100 mLCase of 36
1203-0100PK
also known as 1203-0100
100 mLPack of 12
1203-0150150 mLCase of 36
1203-0150PK
also known as 1203-0150
150 mLPack of 12
1203-0250250 mLCase of 24
1203-0250PK
also known as 1203-0250
250 mLPack of 6
1203-0400400 mLCase of 24
1203-0400PK
also known as 1203-0400
400 mLPack of 6
1203-0600PK
also known as 1203-0600
600 mLPack of 4
1203-10001000 mLCase of 12
1203-1000PK
also known as 1203-1000
1000 mLPack of 3
1203-20002000 mLCase of 4
1203-2000PK
also known as 1203-2000
2000 mLEach
1203-40004000 mLCase of 4
1203-4000PK
also known as 1203-4000
4000 mLEach
Catalog number 1203-0600
Price (USD)
261.90
Online Exclusive
291.00
Save 29.10 (10%)
Case of 12
-
Add to cart
Capacity (Metric):
600 mL
Unit Size:
Case of 12
Recurring order eligible. Learn more »
Price (USD)
261.90
Online Exclusive
291.00
Save 29.10 (10%)
Case of 12
Add to cart
Ask our AI about this Product

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
.
Specifications
ColorClear
DescriptionBeaker Griffin Low-Form PMP 600 mL
Graduation Range100 to 600 mL
Increments50 mL
Quantity4/Pk.; 12/Cs.
TypeBeaker
AutoclavableAutoclavable
Capacity (Metric)600 mL
Certifications/ComplianceISO/DIN 7056
DisposableReusable
GraduatedYes
MaterialPMP
Scale100mL to 600mL in 50mL increments
StyleGriffin, Low Form
Unit SizeCase of 12
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

variety-pack
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
7294947010Certificate of ComplianceDec 09, 20241203-0100
7342899010Certificate of ComplianceDec 09, 20241203-0400
7436648010Certificate of ComplianceSep 27, 20241203-1000
7441041010Certificate of ComplianceSep 27, 20241203-1000
7403874010Certificate of ComplianceOct 29, 20221203-2000
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection