Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 50mL |
Capacity (Metric) | 50 mL |
Material | PPCO |
Graduation Range | 10 to 50 mL |
Increments | 5 mL |
Quantity | 12/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 10mL to 50mL in 5mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 12 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 100mL |
Capacity (Metric) | 100 mL |
Material | PPCO |
Graduation Range | 10 to 100 mL |
Increments | 10 mL |
Quantity | 12/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 10mL to 100mL in 10mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 12 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 150mL |
Capacity (Metric) | 150 mL |
Material | PPCO |
Graduation Range | 20 to 150 mL |
Increments | 10 mL |
Quantity | 12/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 20mL to 150mL in 10mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 12 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 250mL |
Capacity (Metric) | 250 mL |
Material | PPCO |
Graduation Range | 25 to 250 mL |
Increments | 25 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 25mL to 250mL in 25mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 400mL |
Capacity (Metric) | 400 mL |
Material | PPCO |
Graduation Range | 50 to 400 mL |
Increments | 25 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 50mL to 400mL in 25mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 600mL |
Capacity (Metric) | 600 mL |
Material | PPCO |
Graduation Range | 100 to 600 mL |
Increments | 50 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 100mL to 600mL in 50mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 1000mL |
Capacity (Metric) | 1000 mL |
Material | PPCO |
Graduation Range | 100 to 1000 mL |
Increments | 50 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 100mL to 1000mL in 50mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 2000mL |
Capacity (Metric) | 2000 mL |
Material | PPCO |
Graduation Range | 200 to 2000 mL |
Increments | 100 mL |
Quantity | 6/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | 21 CFR 177.1520 |
Scale | 200mL to 2000mL in 100mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 6 |
Accuracy | nominal |
Color | Natural translucent |
Description | Economy beaker Griffin Low-form PPCO 4000mL |
Capacity (Metric) | 4000 mL |
Material | PPCO |
Graduation Range | 500 to 4000 mL |
Increments | 250 mL |
Quantity | 4/CS |
Temperature (Metric) Max. Operating | 121C |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | 500mL to 4000mL in 250mL increments |
Style | Griffin, Low Form |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1205-0050 | Case of 12 | 50 mL | 42.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-0100 | Case of 12 | 100 mL | 50.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-0150 | Case of 12 | 150 mL | 66.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-0250 | Case of 6 | 250 mL | 40.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-0400 | Case of 6 | 400 mL | 56.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-0600 | Case of 6 | 600 mL | 75.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-1000 | Case of 6 | 1000 mL | 100.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-2000 | Case of 6 | 2000 mL | 185.65 Online price 210.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1205-4000 | Case of 4 | 4000 mL | 212.65 Online price 242.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|