Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.
Capacity (English) | 96 oz. |
Color | Natural translucent |
Description | Graduated Beakers with Handles |
Capacity (Metric) | 3000 mL |
Material | HDPE |
Graduation Range | 200mL-3000mL |
Includes | Handle |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Case of 6 |
Color | Natural translucent |
Description | Graduated Beakers with Handles |
Capacity (Metric) | 1000 mL |
Material | HDPE |
Graduation Range | 100mL-1000mL |
Includes | Handle |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Case of 6 |
Color | Natural translucent |
Description | Graduated Beakers with Handles |
Capacity (Metric) | 1000 mL |
Material | HDPE |
Graduation Range | 100mL-1000mL |
Includes | Handle |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Capacity (English) | 96 oz. |
Color | Natural translucent |
Description | Graduated Beakers with Handles |
Capacity (Metric) | 3000 mL |
Material | HDPE |
Graduation Range | 200mL-3000mL |
Includes | Handle |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1220-2500 | Case of 6 | 3000 mL | 487.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1220-1250 | Case of 6 | 1000 mL | 421.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1220-1250PK also known as 1220-1250 | Each | 1000 mL | 82.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1220-2500PK also known as 1220-2500 | Each | 3000 mL | 96.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|