Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | Beaker with Handle Graduated PMP 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
Graduation Range | 100mL-1000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Case of 6 |
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | Beaker with Handle Graduated PMP 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
Graduation Range | 100mL-1000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Color | Clear |
Description | Beaker with Handle Graduated PMP 3000 mL |
Capacity (Metric) | 3000 mL |
Material | PMP |
Graduation Range | 200mL-3000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Case of 6 |
Color | Clear |
Description | Beaker with Handle Graduated PMP 3000 mL |
Capacity (Metric) | 3000 mL |
Material | PMP |
Graduation Range | 200mL-3000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1223-1000 | Case of 6 | 1000 mL | 483.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1223-1000PK also known as 1223-1000 | Each | 1000 mL | 94.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1223-3000 | Case of 6 | 3000 mL | 560.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1223-3000PK also known as 1223-3000 | Each | 3000 mL | 110.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|