Insoluble matter=<0.05 % (10 g in 50 ml H2O:HCl (49:1))
Sulfate (SO4)=<1500 ppm
Appearance (Color)Yellow to orange to brown
Titration Iodometric99.0 to 102.0 %
Ferrous iron (Fe 2+)=<0.9 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.