Melamine, 99%, Thermo Scientific Chemicals
Melamine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Melamine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
5 g
100 g
10 kg
Packaging:
View all
Plastic bottle
Catalog number 125350010
Price (USD)/ Each
36.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
42.40 
Save 5.75 (14%)
-
Add to cart
Quantity:
1 kg
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
36.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
42.40 
Save 5.75 (14%)
Add to cart
Melamine, 99%, Thermo Scientific Chemicals
Catalog number125350010
Price (USD)/ Each
36.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
42.40 
Save 5.75 (14%)
-
Add to cart
Chemical Identifiers
CAS108-78-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
HPLC>=98.5 %
Infrared spectrumConforms
Appearance (Color)White
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only