Methoxyacetonitrile, 98%, Thermo Scientific Chemicals
Methoxyacetonitrile, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Methoxyacetonitrile, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
100 g
Packaging:
Glass bottle
Catalog number 125660250
Price (USD)/ Each
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS1738-36-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to light yellow
Infrared spectrumConforms
GC>=97.5 %
Appearance (Form)Liquid
Refractive index1.3800 to 1.3830 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only