Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 60 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 35 mm |
Height (Metric) | 61 mm |
Label | Plain |
No. per Case | 300/Cs. |
Unit Size | Each |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Sterile |
Capacity (Metric) | 60 mL |
Certifications/Compliance | Leak-tested in accordance with Annexe D with BS EN ISO 6717 |
Closure Material | Metal |
Diameter (Metric) | 44.5 mm |
Height (Metric) | 61 mm |
Label | Plain |
No. per Case | 300/Cs. |
Unit Size | Each |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 60 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 35 mm |
Height (Metric) | 61 mm |
Label | No Label |
No. per Case | 300/Cs. |
Unit Size | Each |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 60 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 35 mm |
Height (Metric) | 61 mm |
Label | Printed |
No. per Case | 300/Cs. |
Unit Size | Case of 300 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Metal |
Diameter (Metric) | 49.5 mm |
Height (Metric) | 77 mm |
Label | No Label |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Metal |
Diameter (Metric) | 49.5 mm |
Height (Metric) | 77 mm |
Label | Printed |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Metal |
Diameter (Metric) | 49.5 mm |
Height (Metric) | 77 mm |
Label | Plain |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 51 mm |
Height (Metric) | 78 mm |
Label | No Label |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 51 mm |
Height (Metric) | 78 mm |
Label | Printed |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polyethylene |
Diameter (Metric) | 51 mm |
Height (Metric) | 78 mm |
Label | Plain |
No. per Case | 200/Cs. |
Unit Size | Case of 200 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Material | Label | No. per Case | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
125CP | Each | 60 mL | Polyethylene | Plain | 300/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
125CM | Each | 60 mL | Metal | Plain | 300/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
125AP | Each | 60 mL | Polyethylene | No Label | 300/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
125BP | Case of 300 | 60 mL | Polyethylene | Printed | 300/Cs. | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185AM | Case of 200 | 100 mL | Metal | No Label | 200/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185BM | Case of 200 | 100 mL | Metal | Printed | 200/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185CM | Case of 200 | 100 mL | Metal | Plain | 200/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185AP | Case of 200 | 100 mL | Polyethylene | No Label | 200/Cs. | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185BP | Case of 200 | 100 mL | Polyethylene | Printed | 200/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185CP | Case of 200 | 100 mL | Polyethylene | Plain | 200/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Product is not available in North America.