4-Methoxyphenol, 99%, Thermo Scientific Chemicals
4-Methoxyphenol, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Methoxyphenol, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
1 kg
5 kg
25 kg
Catalog number 126005000
Price (USD)/ Each
76.65
Online exclusive
85.00 
Save 8.35 (10%)
-
Add to cart
Quantity:
500 g
Request bulk or custom format
Price (USD)/ Each
76.65
Online exclusive
85.00 
Save 8.35 (10%)
Add to cart
4-Methoxyphenol, 99%, Thermo Scientific Chemicals
Catalog number126005000
Price (USD)/ Each
76.65
Online exclusive
85.00 
Save 8.35 (10%)
-
Add to cart
Chemical Identifiers
CAS150-76-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light yellow
Appearance (Form)Flakes
Infrared spectrumConforms
Melting point54°C to 57°C
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only