4-Methylpiperidine, 99%, Thermo Scientific Chemicals
4-Methylpiperidine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Methylpiperidine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 kg
100 g
500 g
Catalog number 127510025
Price (USD)/ Each
454.65
Online exclusive
535.00 
Save 80.35 (15%)
-
Add to cart
Quantity:
2.5 kg
Request bulk or custom format
Price (USD)/ Each
454.65
Online exclusive
535.00 
Save 80.35 (15%)
Add to cart
4-Methylpiperidine, 99%, Thermo Scientific Chemicals
Catalog number127510025
Price (USD)/ Each
454.65
Online exclusive
535.00 
Save 80.35 (15%)
-
Add to cart
Chemical Identifiers
CAS626-58-4
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Refractive index1.4440 to 1.4480 (20°C, 589 nm)
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only