4-Methylpiperidine, 99%, Thermo Scientific Chemicals
4-Methylpiperidine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Methylpiperidine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
500 g
2.5 kg
Catalog number 127511000
Price (USD)/ Each
37.65
Online exclusive
44.70 
Save 7.05 (16%)
-
Add to cart
Quantity:
100 g
Request bulk or custom format
Price (USD)/ Each
37.65
Online exclusive
44.70 
Save 7.05 (16%)
Add to cart
4-Methylpiperidine, 99%, Thermo Scientific Chemicals
Catalog number127511000
Price (USD)/ Each
37.65
Online exclusive
44.70 
Save 7.05 (16%)
-
Add to cart
Chemical Identifiers
CAS626-58-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
GC>=98.5 %
Infrared spectrumConforms
Refractive index1.4440 to 1.4480 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only