Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure excellent sample containment using Thermo Scientific™ Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.
NOT AVAILABLE IN AMERICA
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container + boric acid |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 400/Cs. |
No. per Pack | 50/Pk. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Plain |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container + spoon |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | No Label |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container + spoon |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Material | Polypropylene |
Description | Universal Container + spoon |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Plain |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Universal Container |
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN 14254 Annexe D. |
Closure Material | Polypropylene |
Description | Universal Container |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 50/Pk. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Label | No. per Case | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
128BBAC50 also known as 128BBAC/50 | Case of 400 | Universal Container + boric acid | Printed | 400/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128BFS also known as 128B/FS | Case of 400 | Universal Container | Printed | 400/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128CFS also known as 128C/FS | Case of 400 | Universal Container | Plain | 400/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128SA | Case of 400 | Universal Container + spoon | No Label | 400/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128SB | Case of 400 | Universal Container + spoon | Printed | 400/Cs. | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128SC | Case of 400 | Universal Container + spoon | Plain | 400/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128B50 also known as 128B/50 | Each | Universal Container | Printed | 50/Pk. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Alerts:
Not available in all geographic regions