Search by lot number or partial lot number
Product Type | Container |
Material | Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Type | Multi-Seal |
Description | Universal Container with Boric |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Product Type | Container |
Material | Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 30 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717 |
Closure Type | Multi-Seal |
Description | Universal Container |
Diameter (Metric) | 31 mm |
Height (Metric) | 94 mm |
Label | Printed |
No. per Case | 400/Cs. |
Unit Size | Case of 400 |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Label | No. per Case | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
128BBACP also known as 128BBAC/P | Case of 400 | Universal Container with Boric | 30 mL | Printed | 400/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
128BP also known as 128B/P | Case of 400 | Universal Container | 30 mL | Printed | 400/Cs. | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Alerts:
Not available in all geographic regions