Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
No. per Case | 40 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Vented |
Culture Area | 175 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 50 mL |
Unit Size | Case of 40 |
No. per Case | 200 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Class | Class VI |
Bottom Shape | Flat |
Closure Type | Vented |
Culture Area | 25 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 200 |
No. per Case | 100 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Vented |
Culture Area | 75 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 25 mL |
Unit Size | Case of 100 |
No. per Case | 200 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Plug Seal |
Culture Area | 25 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 200 |
No. per Case | 100 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Plug Seal |
Culture Area | 75 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 25 mL |
Unit Size | Case of 100 |
No. per Case | 40 |
No. per Pack | 5 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Sterility | Sterile |
Closure Type | Plug Seal |
Culture Area | 175 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 50 mL |
Unit Size | Case of 40 |
No. per Case | 25 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Disposable | Single-use |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Vented |
Culture Area | 225 cm2 |
Volume (Metric) Working | 70 mL |
Unit Size | Case of 25 |
Material | Polystyrene |
No. per Case | 40 |
Product Type | Cell Culture Flask |
Surface Coating | Cell Culture Treated |
Autoclavable | Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Sterility | Sterile |
Bottom Shape | Flat |
Closure Type | Plug Seal |
Culture Area | 225 cm2 |
Volume (Metric) Working | 70 mL |
Unit Size | Case of 25 |
Catalog Number | Specifications | Unit Size | Closure Type | Culture Area | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
130191 | Case of 40 | Vented | 175 cm2 | 279.65 Online price 291.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130189 | Case of 200 | Vented | 25 cm2 | 425.65 Online price 443.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130190 | Case of 100 | Vented | 75 cm2 | 362.65 Online price 375.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130192 | Case of 200 | Plug Seal | 25 cm2 | 380.65 Online price 396.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130193 | Case of 100 | Plug Seal | 75 cm2 | 359.65 Online price 374.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130194 | Case of 40 | Plug Seal | 175 cm2 | 279.65 Online price 291.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130330 | Case of 25 | Vented | 225 cm2 | 251.65 Online price 262.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130332 | Case of 25 | Plug Seal | 225 cm2 | 249.65 Online price 260.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|