1,3-Phenylenediacetic acid, 97%, Thermo Scientific Chemicals
1,3-Phenylenediacetic acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1,3-Phenylenediacetic acid, 97%, Thermo Scientific Chemicals

Have Questions?
Quantity:
1 g
Packaging:
Glass bottle
Catalog number 130500010
Price (USD)/ Each
-
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS19806-17-8
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Melting point171°C to 179°C
Titration with NaOH96.0 to 104.0 %
Appearance (Form)Powder or crystals
Appearance (Color)White to yellow
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only