3-Phenyl-1-propylamine, 98%, Thermo Scientific Chemicals
3-Phenyl-1-propylamine, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Phenyl-1-propylamine, 98%, Thermo Scientific Chemicals

 
Have Questions?
Quantity:
25 g
Packaging:
Glass bottle
Catalog number 130880250
Price (USD)/ Each
75.70
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
75.70
Add to cart
3-Phenyl-1-propylamine, 98%, Thermo Scientific Chemicals
Catalog number130880250
Price (USD)/ Each
75.70
-
Add to cart
Chemical Identifiers
CAS2038-57-5
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
GC>=97.5 %
Refractive index1.5240 to 1.5260 (20°C, 589 nm)
Appearance (Form)Liquid
Water=<0.5 % (K.F.)
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only