Piperazine, 99%, extra pure, Thermo Scientific Chemicals
Piperazine, 99%, extra pure, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Piperazine, 99%, extra pure, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 kg
100 g
500 g
10 kg
Catalog number 131290025
Price (USD)/ Each
-
Quantity:
2.5 kg
Request bulk or custom format
Chemical Identifiers
CAS110-85-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light yellow
Infrared spectrumConforms
Appearance (Form)Crystalline flakes
Color of solution=<30 APHA (50% in methanol)
GC>=98.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only